missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid Solution, 2M, Fisher Chemical™
Click to view available options
Quantity:
1000 mL
Packaging:
1000mL
Specifications
Specifications
Concentration | 2mol/L |
Packaging | 1000mL |
Quantity | 1000 mL |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1102466 | Certificate of Analysis | 02/04/2025 | VL 228 1000 |
1098816 | Certificate of Analysis | 30/03/2025 | VL 228 1000 |
1087728 | Certificate of Analysis | 05/03/2025 | VL 228 1000 |
1078485 | Certificate of Analysis | 05/03/2025 | VL 228 1000 |
1082479 | Certificate of Analysis | 04/03/2025 | VL 228 1000 |
Safety and Handling

Product Identifier
- Hydrochloric acid 2M Volumetric Solution (VL 228)
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- EUH210-Safety data sheet available on request.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hydrochloric Acid Solution, 2M, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction