missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-616 Series Black and Green/Blue Polyurethane Light Weight Gloves
Designed for a wide range of lightweight applications in dry or slightly oily environments. Offers outstanding comfort, fit and sensitivity for the most delicate handling.
64.75 €
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, EN 388 : 3121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12650722
|
Ansell™
11616100 |
10 |
64.75 €
12 pairs |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
12660722
|
Ansell™
11616110 |
11 |
64.75 €
12 pairs |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
12670722
|
Ansell™
11616060 |
6 |
64.75 €
12 pairs |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
12690722
|
Ansell™
11616080 |
8 |
64.75 €
12 pairs |
In Stock
Log in to see stock. |
|||||
12680722
|
Ansell™
11616070 |
7 |
64.75 €
12 pairs |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
12600732
|
Ansell™
11616090 |
9 |
64.75 €
12 pairs |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
- 18-gauge knitting technology allows this glove to be ultra-thin yet tough
- Ideal for workers who need a higher level of fit, touch and precision
- Ideal for applications where cotton gloves or no gloves at all are used despite the risk of scrapes, blisters and minor injuries.
Specifications
Polyurethane | |
Polyurethane | |
Lightweight Gloves | |
Knit | |
Coated-palm | |
11-616 |
CE Mark, EN 388 : 3121 | |
Polyurethane | |
11-616 | |
Nylon | |
144 Pairs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title