missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-625 Series White Polyurethane Medium Weight Gloves
Deliver a perfect balance of comfort and sure handling with superior cut resistance. Innovative yarn structure contains an optimal rate of Dyneema™ offering high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces.
197.00 € - 199.00 €
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 4342 |
Cuff Material | Polyurethane |
Product Type | Medium Weight Gloves |
Glove Cuff Style | Knitwrist |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12640742
|
Ansell Edmont™
11625060 |
6 | N/A | ||||||
12650742
|
Ansell Edmont™
11625070 |
7 |
199.00 €
12 pairs Qty Price Break Available |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
12393569
|
Ansell Edmont™
11625080 |
8 | N/A | ||||||
12303579
|
Ansell Edmont™
11625090 |
9 | N/A | ||||||
12313579
|
Ansell Edmont™
11625100 |
10 | N/A | ||||||
Description
- Perfect balance of comfort and sure handling with superior cut resistance.
- The liners include an innovative yarn structure that contains an optimal rate of Dyneema™.
- Offers high levels of cut resistance
- The Lycra™ in the liners of the gloves as well as the polyurethane coating provides excellent flexibility and fit.
- Designed for use in dry, as well as slightly oily environments.
Specifications
Polyurethane | |
Polyurethane | |
Knitwrist | |
Spandex/Dyneema™ | |
12 Pairs |
CE Mark, Standard CATEGORY II EN 388 : 4342 | |
Medium Weight Gloves | |
Dyneema™ | |
Coated-palm | |
High cut resistance |