missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-627 Series Gray Polyurethane Medium Weight Gloves

Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. Lycra™ in the liners of the gloves as well as in the polyurethane coating provide flexibility and fit.

Brand:  Ansell 11627100

 View more versions of this product

Product Code. 11746653

Quantity Price
1 184.00 € / 12 pairs
12 167.13 € / 12 pairs
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket


You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Industrial cut-resistant gloves
  • Special formulation of polyurethane coating provides flexibility and fit
  • Secure grip on dry to slightly oily pieces for secure handling in wide range of environments
  • Unique combination of Dyneema™, Nylon, Lycra™, and fiber glass
  • Ultra strong fibers provide resistance to cuts and burrs
  • For safe use in controlling, handling and assembly applications involving contacts with sharp pieces

Applications:

  • Assembling and mounting components
  • Assembly & inspection of components
  • Cutting glasses, sheets, panels
  • Handling materials with sharp or rough edges
  • Handling parts with sharp, rough edges
  • Handling rough machined metal parts
  • Picking, fastening components
  • Press injection molding
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ANSI 5
Knit
Gray
Lycra
10
Handling parts with sharp and rough edges, assembly and inspection, press injection molding, cutting glass, sheets and panels
Black
11-627 10 205690
7.6 in.
CE, EN 420:2003 + A1:2009; Category II
Polyurethane
ANSI A2
Cut-resistant Gloves
EN 388:4342, EN 388:4342B
Knit
Lycra™, Nylon, Dyneema™
HyFlex™ 11-627
19.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.