missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-627 Series Gray Polyurethane Medium Weight Gloves
Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. Lycra™ in the liners of the gloves as well as in the polyurethane coating provide flexibility and fit.
184.00 € - 2527.11 €
Specifications
ANSI Abrasion Rating | ANSI 5 |
---|---|
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray |
Product Code | Brand | Size | Hem Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Hem Color | Price | Quantity & Availability | ||||
12930965
|
Ansell
11-627_10 |
10 | Black | N/A | |||||
11746653
|
Ansell
11627100 |
10 | Black |
184.00 €
12 pairs Qty Price Break Available |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
12940965
|
Ansell
11-627_11 |
11 | Blue | N/A | |||||
11756653
|
Ansell
11627110 |
11 | Blue | N/A | |||||
11766653
|
Ansell
11627060 |
6 | Purple | N/A | |||||
11776653
|
Ansell
11627070 |
7 | Red | N/A | |||||
11786653
|
Ansell
11627080 |
8 | Yellow | N/A | |||||
Description
- Industrial cut-resistant gloves
- Special formulation of polyurethane coating provides flexibility and fit
- Secure grip on dry to slightly oily pieces for secure handling in wide range of environments
- Unique combination of Dyneema™, Nylon, Lycra™, and fiber glass
- Ultra strong fibers provide resistance to cuts and burrs
- For safe use in controlling, handling and assembly applications involving contacts with sharp pieces
Applications:
- Assembling and mounting components
- Assembly & inspection of components
- Cutting glasses, sheets, panels
- Handling materials with sharp or rough edges
- Handling parts with sharp, rough edges
- Handling rough machined metal parts
- Picking, fastening components
- Press injection molding
Specifications
ANSI 5 | |
Knit | |
Gray | |
Lycra | |
EN 388:4342, EN 388:4342B | |
Knit | |
HyFlex™ 11-627 | |
19.5 cm |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
Cut-resistant Gloves | |
Handling parts with sharp and rough edges, assembly and inspection, press injection molding, cutting glass, sheets and panels | |
Lycra™, Nylon, Dyneema™ | |
7.6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title