missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-630 Series Gray Polyurethane Medium Weight Gloves
Yarn structure contains an optimal rate of HPPE. Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces.
231.00 €
Specifications
Back Material | Polyurethane |
---|---|
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 4443 |
Cuff Material | Polyurethane |
Product Type | Medium Weight Gloves |
Glove Cuff Style | Knitwrist |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11706663
|
Ansell Edmont™
11630100 |
10 | N/A | ||||||
11726663
|
Ansell Edmont™
11630060 |
6 | N/A | ||||||
11736663
|
Ansell Edmont™
11630070 |
7 | N/A | ||||||
11716663
|
Ansell Edmont™
11630110 |
11 | N/A | ||||||
11746663
|
Ansell Edmont™
11630080 |
8 | N/A | ||||||
11756663
|
Ansell Edmont™
11630090 |
9 | N/A | ||||||
Description
- The Lycra™ in the liners of the gloves as well as the polyurethane coating provides excellent flexibility and fit.
- The specific formulation of the polyurethane dipping provides a secure grip on dry or slightly oily pieces.
- The PU formulation also increases abrasion resistance on the gloves’ work surface.
- With strong cut resistance
- Knitted construction
Specifications
Polyurethane | |
Polyurethane | |
Knitwrist | |
Nylon/Lycra™/Dyneema™/Cotton/Dupont™ Kevlar™ aramid fiber | |
144 Pairs |
CE Mark, Standard CATEGORY II EN 388 : 4443 | |
Medium Weight Gloves | |
Dupont™ Kevlar™ aramid fibers | |
Coated-palm | |
High cut resistance |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title