missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-842 Multi-Purpose Gloves
Shop All Ansell Products
Click to view available options
Size:
5
6
7
8
9
10
11
12
Description
- Sustainable design: HyFlex™ 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn* reducing our carbon footprint by 75g CO2eq/pair† and plastic-free inner packaging that contains 53% fewer materials‡
- Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance§
- Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity
- Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices – no need to remove them when switching between tasks for enhanced workplace safety
- Certified skin-friendliness: These HyFlex™ gloves are dermatologically tested and free of harmful substances
*minimum recycled content of more than 30% in the final product (based on size 9)
†vs. standard nylon multi-purpose gloves
‡71% less greenhouse gas emissions – Ansell’s LCA, calculated as weight reduction, peer-reviewed
§vs. previous technology version

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
ASTM F739 | Yes |
Back Material | Nylon, Spandex |
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 388:2016, EN 388:2016 +A1:2018, EN407:2020 , Food Contact, CE Number, Dermatologically Tested, OEKO-TEX™ Centexbel, Ecovadis label, 4131A, 4131A, X1XXXX, Ansell is top-rated among 6% of companies within PPE industry |
Chemotherapeutic Rated | No |
Chlorinated | No |
Classification | CAT III |
Cleaning Procedure | Not Sterile |
Coated Area | Palm |
Construction | Knit |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Scientific Resources
Brochures
CE_17810014_EN.pdf
File size: 1.5 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-842 Multi-Purpose Gloves >
Spot an opportunity for improvement?Share a Content Correction