missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-917 Partial Nitrile-Coated Seamless Knit Liquid Repellant Gloves
Gloves repel oil, grease, and dirt making them ideal for use in grimey work environments. Seamless nylon liner provides comfort, dexterity, and a secure fit.
106.00 €
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
---|---|
Coating Material | Nitrile |
Color | Blue |
Hand | Specific |
Material | Nylon |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16029681
|
Ansell
11917060 |
6 |
106.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
16039681
|
Ansell
11917070 |
7 |
106.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
16049681
|
Ansell
11917080 |
8 |
106.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
16059681
|
Ansell
11917090 |
9 |
106.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
16069681
|
Ansell
11917100 |
10 |
106.00 €
12 pairs |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
- Liquid repellent against oil, grease, and dirt
- Seamless nylon liner
- Suitable for food handling
Specifications
EN 420:2003 + A1:2009, REACH Compliant | |
Blue | |
Nylon | |
Maintenance, Quality Control, and Metal Fabrication | |
Knit | |
13 |
Nitrile | |
Specific | |
4121A | |
White | |
11-917 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title