missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 72-400 Lightweight Cut-Resistant Spandex Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Lightweight design provides softness and flexibility so that gloves can be comfortably worn for extended periods of time
- Spandex elastic maintains a snug fit, even after laundering
- Ambidextrous glove design extends useful life
- Machine washable with non-caustic cleaners without affecting performance or durability
- Compliant with FDA food handling requirements

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 407:2004, EN 511:2006, EN 420:2003 + A1:2009, REACH Compliant |
Color | Blue |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 11 |
EN388 Standard | 3541F |
For Use With (Application) | Food Processing |
Glove Cuff Style | Knit |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 72-400 Lightweight Cut-Resistant Spandex Gloves >
Spot an opportunity for improvement?Share a Content Correction