missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Pressure Manifold Adapter Plates

Use the adapter plate that matches the size of solid phase extraction (SPE) cartridges used with the Thermo Scientific™ HyperSep™ Positive Pressure Manifold.

Brand:  Thermo Scientific™ 60104-266

 View more versions of this product

Product Code. 13496916

  • 729.00 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use the Thermo Scientific™ HyperSep™ Positive Pressure Manifold Adapter Plate that matches the size of solid phase extraction (SPE) cartridges used. The HyperSep Positive Pressure Manifold can hold up to 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL.

The HyperSep Positive Pressure Manifold holds up to 48 SPE cartridges. Samples and solvent, added to the SPE cartridge, are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for analysis by chromatography.

See related products if you need replacements for any of these HperSep Positive Pressure Manifold accessories.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Adapter Plate for 1 mL Cartridges for PP Manifold, 1 pk
HyperSep Positive Pressure Manifold, 1 mL SPE Cartridges
Adapter Plate
Industrial Chromatography
HyperSep
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers