Learn More
Thermo Scientific™ HyperSep™ Pressure Manifold Adapter Plates
Use the adapter plate that matches the size of solid phase extraction (SPE) cartridges used with the Thermo Scientific™ HyperSep™ Positive Pressure Manifold.
279.00 € - 729.00 €
Specifications
For Use With (Application) | Industrial Chromatography |
---|---|
Product Line | HyperSep |
Type | Adapter Plate |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
13466926
|
Thermo Scientific™
60104-271 |
Adapter Plate for 6 mL Cartridges for PP Manifold, 1 pk | N/A | |||||||
13486916
|
Thermo Scientific™
60104-265 |
Adapter Plate for 1 mL Cartridges for PP Manifold, 1 pk |
729.00 €
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
13406926
|
Thermo Scientific™
60104-267 |
Adapter Plate for 10 mL/15 mL Cartridges for PP Manifold, 1 pk | N/A | |||||||
13496916
|
Thermo Scientific™
60104-266 |
Adapter Plate for 1 mL Cartridges for PP Manifold, 1 pk |
729.00 €
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
||||||
Description
Use the Thermo Scientific™ HyperSep™ Positive Pressure Manifold Adapter Plate that matches the size of solid phase extraction (SPE) cartridges used. The HyperSep Positive Pressure Manifold can hold up to 48 SPE cartridges of various sizes: 1, 3, 6, and 10/15mL.
The HyperSep Positive Pressure Manifold holds up to 48 SPE cartridges. Samples and solvent, added to the SPE cartridge, are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for analysis by chromatography.See related products if you need replacements for any of these HperSep Positive Pressure Manifold accessories.
Specifications
Industrial Chromatography | |
HyperSep | |
Adapter Plate |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.