Learn More
Thermo Scientific™ HyperSep™ SCX Plates
Obtain excellent performance for extraction of charged basic compounds with these strong cation exchanger SPE well plates and individual wells.
Brand: Thermo Scientific™ 60307-252
Description
The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Thermo Scientific™ HyperSep™ SCX Plates feature a strong cation exchange sorbent for extraction of charged basic compounds. Typical applications include extraction of:
- Antibiotics
- Drug compounds
- Organic bases
- Amino acids
- Catecholamines
- Herbicides
- Modified benzene ring provides potential for nonpolar interactions
- Low pKa value
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
SCX 25 mg/2 mL 96 Fixed Well Plate, 1 pk | |
Extraction of Charged Basic Compounds | |
HyperSep | |
96-well Plate |
25 mg | |
40 to 60 μm | |
HyperSep SCX | |
1 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.