missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS C18 Column, 3μm
For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns.
802.86 € - 846.22 €
Specifications
Column Format | Analytical Column |
---|---|
Length (Metric) | 125 mm |
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 130 Å |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11583041
|
Thermo Scientific™
28103-123030 |
3 mm |
846.22 €
Each |
In Stock
Log in to see stock. |
|||||
10252488
|
Thermo Scientific™
28103-124030 |
4 mm |
802.86 €
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
Description
- Base-deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Specifications
Analytical Column | |
3 μm | |
130 Å | |
L1 | |
Silica | |
Reversed Phase |
125 mm | |
2 to 9 | |
170 m²/g | |
C18 | |
11% | |
Reversed Phase |