missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Phenyl-BDS HPLC Columns

Use as a robust, general-purpose column with aromatic selectivity for QC/QA labs.

Brand:  Thermo Scientific™ 28905-254630

653.52 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10263233

  • 771.89 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

As a base-deactivated column with unique selectivity for aromatic and slightly polar compounds, you can use Thermo Scientific™ Hypersil™ Phenyl-BDS LC Columns as an alternative selectivity to C18 or C8 phases. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • High quality, base-deactivated columns
  • Unique selectivity for aromatic and slightly polar compounds
  • Manufactured under ISO 9001:2000 conditions

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
250 mm
5 μm
130 Å
60°C
Phenyl (Ph)
Spherical, Fully Porous, Base-Deactivated Silica
Reversed Phase
Reversed Phase
4.6 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L11
Hypersil BDS
5%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Hypersil™ Phenyl-BDS HPLC Columns > Particle Size: 5μm; 250L x 4.6mm I.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.