missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Aspirator Bottle with Tubing Side Arm

Store and discharge a variety of liquids with this robust aspirator bottle. Pyrex™ Aspirator Bottles with Tubing Side Arm are useful as a delivery or storage container for a wide range of solutions. These bottles feature sturdy ring necks with a heavy duty rims.

Brand:  Pyrex 1531/08D

 View more versions of this product

Product Code. 11307884

This item is not returnable. View return policy

Description

Description

  • Tubular side arm for attachment of 9mm bore flexible tubing
  • Unground neck to accept rubber stoppers
  • Withstands repeated sterilization (wet or dry)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
Borosilicate Glass
Aspirator Bottle
23 mm
163 mm
89 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Aspirator Bottle with Tubing Side Arm > Capacity: 500mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.