Learn More
Terumo™ Agani™ Single-use Sterile Hypodermic Needles
Make procedures as painless as possible with extremely sharp and reliable stainless steel needles. Terumo™ Agani™ Single-use Sterile Hypodermic Needles feature a unique, latex-free double bevel design for maximum comfort.
Brand: Terumo™ 8AN2332R1
Description
- Constructed from polypropylene, stainless steel, epoxy resin and dimethyl silicone oil
- All needles are supplied sterile wrapped in individual, tamper proof peel pouches
- Simple color coded system allows easy identification of required sizes
- Use with a wide range of Sterile Syringes
- Needles are sterilized with ethylene oxide to a Sterility Assurance Level of at least 10-6 Class IIa, sterile product following MDD 93/42/EEC
- CE marked and latex free
- Supplied in boxes of 100 needles

Specifications
Class IIa, sterile product following MDD 93/42/EEC | |
Blue | |
0.6 mm | |
32 mm | |
Single-use | |
11° Regular | |
Sterile |
Dimethyl Silicone Oil, Epoxy Resin, Polypropylene, Stainless Steel | |
23 G | |
Yes | |
Sterile Hypodermic Needle for Single-Use | |
Box of 100 | |
Sterile Syringes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.