Learn More
Thermo Scientific™ HyPURITY™ Cyano HPLC Columns
HyPURITY HPLC Columns are highly characterized, tested, and validated.
510.00 € - 937.89 €
Specifications
Diameter (Metric) | 4.6 mm |
---|---|
Particle Size | 5 μm |
Surface Area | 200 m²/g |
USP Type | L10 |
Stationary Phase | Cyano (CN) |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10343055
|
Thermo Scientific™
22805-254630 |
250 mm |
937.89 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10580136
|
Thermo Scientific™
22805-054630 |
50 mm | N/A | N/A | N/A | |||||
10271225
|
Thermo Scientific™
22805-154630 |
150 mm |
844.60 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
Thermo Scientific™ HyPURITY™ Cyano HPLC Columns are based on the HyPURITY 190Å silica—the highest quality silica available and essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases. Cyano functionality is generally less hydrophobic and therefore compounds are less retained compared to other alkyl phases, though it does have strong dipole interaction. Additionally, cyano can be operated under either reversed-phase or normal phase / HILIC conditions.
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
4.6 mm | |
200 m²/g | |
Cyano (CN) | |
Mixed Mode |
5 μm | |
L10 | |
Silica |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.