missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Ice Pan, Mini 1L
BIOPHARMA

Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans

Brand:  Corning™ 432116

 View more versions of this product

Product Code. 15512891

  • 76.70 € / Each
Estimated Shipment: 19-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.

  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

15.9 x 15.9 x 9.5 cm
1 Ea.
Blue
1 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number4G30HC03 Certificate TypeCertificate of Quality Date03/12/2024 Catalog Number432116
Lot Number4D01HC03 Certificate TypeCertificate of Quality Date27/09/2024 Catalog Number432116
Lot Number3J18HC03 Certificate TypeCertificate of Quality Date31/08/2024 Catalog Number432116
Lot Number3K07HC03 Certificate TypeCertificate of Quality Date03/08/2024 Catalog Number432116
Lot Number3K07HC03 Certificate TypeCertificate of Compliance Date29/05/2024 Catalog Number432116
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Ice Pan, Mini 1L > Blue; 1 L; Ice pan, mini

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.