Learn More
Corning™ Ice Pan, Mini 1L

Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans
76.70 €
Specifications
Dimensions (L x W x H) | 15.9 x 15.9 x 9.5 cm |
---|---|
Quantity | 1 Ea. |
Capacity (Metric) | 1 L |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15502891
![]() |
Corning™
432115 |
Green |
76.70 €
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
15512891
![]() |
Corning™
432116 |
Blue |
76.70 €
Each |
Estimated Shipment: 13-08-2025
Log in to see stock. |
||||||
15522891
![]() |
Corning™
432117 |
Red |
76.70 €
Each |
Estimated Shipment: 13-08-2025
Log in to see stock. |
||||||
15532891
![]() |
Corning™
432118 |
Orange |
76.70 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
15562891
![]() |
Corning™
432121 |
Purple |
76.70 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
15552891
![]() |
Corning™
432120 |
Pink |
76.70 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
15542891
![]() |
Corning™
432119 |
Lime Green |
76.70 €
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
Description
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.
- Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
- Will not sweat, leak or skid on bench.
Specifications
15.9 x 15.9 x 9.5 cm | |
1 Ea. | |
1 L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.