missing translation for 'onlineSavingsMsg'
Learn More

Wika Industrial Pressure Gauge, 2-1/2 in. Dial

The Industrial Pressure Gauge with 2-1/2 in. Dial features FlexWindow™ option with integrated pressure compensation and 100% case fill.

Brand:  Wika 68046-12

 View more versions of this product

Product Code. 15125764

  • 51.10 € / Each
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Glycerin fill aids readability by dampening needle fluctuations.
  • Accuracy is ±1.5%.
  • Gauges feature a copper alloy tube, brass socket, 304 stainless steel case, and plastic lens.
  • All connections are 1/4 in. NPT(M).
  • Shipping weight is 1 lb. (0.5 kg).
Specifications

Specifications

CE Compliance
64 mm
-4°F to +140°F
1/4 in. NPT(M), Lower
Copper
Analog
Industrial Gauge
2.5 in.
Copper Alloy Tube, Brass Socket, 304 Stainless Steel Case, Plastic Lens
-20°C to +60°C
6.35 mm NPT(M), Lower
±2-1-2% of Span
100 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wika Industrial Pressure Gauge, 2-1/2 in. Dial > Industrial Pressure Gauge; Range: 0 to 100 psi

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.