missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injection Port Liners for GC Instruments

Use these injection port liners to optimize performance of Agilent GC instruments.

Brand:  Thermo Scientific™ 453A2282

 View more versions of this product

Product Code. 10016064

  • 554.55 € / Pack of 25
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.

  • Highly deactivated borosilicate glass
  • Quartz wool packing material
  • ID × OD × L: 4 × 6.3 × 78.5mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

453A2282
25
Quartz Wool
2.3 mm
GC Injection Port
Split/Splitless FAST FocusLiner
78.5 mm
Split/Splitless FAST FocusLiner
6.3 mm
Highly Deactivated Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.