missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Inoculating Needle/Loops
Provide the choice to spread or pick colonies and cultures without the risk of contamination with Inoculating Needle/Loops.
Brand: Heathrow Scientific™ HS81121B
This item is not returnable.
View return policy
Description
- Use loop end to uniformly streak a gel surface
- Use needle end for removal of colonies
- Lot-to-lot traceability
- Sterile
- Disposable
Specifications
Single-use | |
7.9 in. | |
ABS | |
Standard | |
Inoculating Loop and Needle, Rigid | |
Not Autoclavable | |
0.4 cm |
1 μL | |
20 cm | |
Sterile | |
Blue | |
Plastic Bag | |
0.2 in. | |
Spreading, Picking, and Transferring Colonies or Cultures |