missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Inoculating Needle/Loops
GREENER_CHOICE

Provide the choice to spread or pick colonies and cultures without the risk of contamination with Inoculating Needle/Loops.

73.20 €

Specifications

Length (English) 7.9 in.
Length (Metric) 20 cm
Sterility Sterile
Disposable Single-use
Size Standard
View More Specs

Products 4
Product Code Brand Volume Material Price Quantity & Availability  
Product Code Brand Volume Material Price Quantity & Availability  
16380776
GREENER_CHOICE
View Documents
Heathrow Scientific™
HS81121A
1 μL Polypropylene
73.20 €
Pack of 1000
Estimated Shipment: 14-01-2025
to see stock.
Add to basket
 
16390776
GREENER_CHOICE
missing translation for 'viewDocuments'
Heathrow Scientific™
HS81121B
1 μL ABS
73.20 €
Pack of 1000
Estimated Shipment: 14-01-2025
to see stock.
Ajouter au panier
 
16300786
GREENER_CHOICE
missing translation for 'viewDocuments'
Heathrow Scientific™
HS81121C
10 μL Polypropylene
73.20 €
Pack of 1000
Estimated Shipment: 14-01-2025
to see stock.
Ajouter au panier
 
16310786
GREENER_CHOICE
missing translation for 'viewDocuments'
Heathrow Scientific™
HS81121D
10 μL ABS
73.20 €
Pack of 1000
Estimated Shipment: 14-01-2025
to see stock.
Ajouter au panier
 
Description

Description

  • Use loop end to uniformly streak a gel surface
  • Use needle end for removal of colonies
  • Lot-to-lot traceability
  • Sterile
  • Disposable
Spécification

Spécification

7.9 in.
Sterile
Standard
Not Autoclavable
20 cm
Single-use
Blue
Spreading, Picking, and Transferring Colonies or Cultures
Vidéos
FDS
Documents

Documents

Certificats