missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert
Insert for the optimum loading of wide neck flasks, etc
Brand: Miele Professional™ 3808320
207.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Equipped with 26 small spring hooks x 105 mm height
- The distance between the spring hooks is approx. 60 mm

Specifications
Insert, Half | |
Flasks, graduated cylinder, bottles, etc., | |
116 mm | |
1 Each |
E 106/1 | |
410 mm | |
195 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Insert > Dimensions (D x W x H): 410 x 195 x 116mm
Spot an opportunity for improvement?Share a Content Correction