Learn More
Megro™ Instant Cold Compress, 15 x 25cm
Exceptionally useful for burns, bruises, local pain-killing, sprains, swelling, cramps, pulled muscles, toothaches and more.
Brand: Megro™ MEG 600050
Description
- For external use only
- Avoid direct skin contact – wrap the compress in a thin cloth
- Don’t store at temperatures below 0°C or above 45°C
- Press bag on affected area and make the internal bag burst, then shake strongly so that contents intermingle
- Single use only
Specifications
Cold Compress | |
Single-use | |
Pain relief of burns, bruises and more | |
15 x 25 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.