missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Biotin-14-dCTP

Used for DNA biotinylation, an excellent, and sometimes superior alternative to conventional radioisotopic labeling

Brand:  Invitrogen™ 19518018

Product Code. 10022582

  • 436.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Biotin-14-dCTP is supplied at 0.4mM in 100mM Tris-HCl (pH 7.5), 0.1mM EDTA.
This item is not returnable. View return policy

Description

Description

About Biotin-14-dCTP
Biotin-14-dCTP is a patented dCTP analog with biotin attached at the N4-position of the pyrimidine base by a 14-atom linker. This nucleotide can be efficiently incorporated into DNA by nick translation in the presence of dATP, dGTP, and dTTP, labeling DNA with terminal deoxynucleotide transferase, or random primer synthesis. The amount of material provided is sufficient for labeling up to 50μg of DNA.

Performance and quality testing
Purity is evaluated by reverse-phase HPLC.

  • Convenience and safety: probe preparation generates no radioactive waste
  • Stability: probes remain active longer than isotopically labeled probes
  • Versatility: biotinylated DNA can be used for immobilization and capture procedures via streptavidin binding

DNA and RNA Purification and Analysis, DNA Labeling, Nucleic Acid Labeling and Oligo Synthesis

Order Info

Shipping Condition: Dry Ice

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Labeled Nucleotide
Biotin-14-dCTP is supplied at 0.4 mM in 100 mM Tris-HCl (pH 7.5), 0.1 mM EDTA. Store at -20°C.
Direct Labeling
50 nmol
0.4 mM
Biotin & Other Hapten
Dry Ice
Liquid
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2433940 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number19518018
Lot Number2481196 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number19518018
Lot NumberCN2541170 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number19518018
Lot Number2481213 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number19518018
Lot Number2498091 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number19518018
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Biotin-14-dCTP > 50nmol

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.