missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Countess™ Cell Counting Chamber Slides and Holder, disposable

Countess Cell Counting Chamber Slides are conveniently packaged for use with the Countess Automated Cell Counter. Each disposable slide features two enclosed chambers. All Countess Cell Counting Chamber Slides (except Cat. No. C10283) are available with vials of trypan blue.

Brand:  Invitrogen™ C10228

112.80 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.



 View more versions of this product

Product Code. 10399053

  • 141.00 € / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Sildes and 20 × 1mL vials of trypan blue (0.4%)
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Cell Counting Chamber Slide
Countess Automated Cell Counter
2 Chambers/Slide
75 x 25 x 1.8 mm (Chamber)
50 Slides
Countess
10 μL/Chamber
100 μm (Chamber)
• Countess™ Cell Counting Chamber Slides, 1 x 50 slides
• Trypan blue stain, 2 x 1 mL vials

Each slide contains two cell counting chambers.
For use at room temperature under normal laboratory conditions.
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Countess™ Cell Counting Chamber Slides and Holder, disposable > Cell Counting Chamber Slides, 50 slides

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.