missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Electroporation Cuvettes, 0.2 cm

Electroporation uses short, high-voltage electric pulses to overcome the cell membrane and introduce DNA directly into cells. These cuvettes are specifically designed help achieve high DNA transformation efficiency during the introduction of DNA into bacterial, yeast, fungal, and mammalian cells.

Brand:  Invitrogen™ P45050

243.20 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


Product Code. 10573463

  • 332.00 € / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Electroporation uses short, high-voltage electric pulses to overcome the cell membrane and introduce DNA directly into cells. These cuvettes are specifically designed help achieve high DNA transformation efficiency during the introduction of DNA into bacterial, yeast, fungal, and mammalian cells.

Our electroporation cuvettes are precision manufactured from the highest quality materials to ensure optimal and reproducible transformation results.

Electroporation cuvette features
• Compatible with virtually all common electroporation devices
• Gamma-irradiated and individually packaged to ensure sterility
• Color-coded snap cap for easy identification of gap size (blue cap for 0.2 cm cuvette)

Note: Electroporation cuvettes are recommended for use with all of our electroporation competent cells.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Electroporation Device
0.2 cm
• 50 individually wrapped, sterile cuvettes

Store at room temperature.

Electroporation Cuvette
50 each
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3073295C Certificate TypeCertificate of Analysis Date31/01/2025 Catalog NumberP45050
Lot Number3073295A Certificate TypeCertificate of Analysis Date31/01/2025 Catalog NumberP45050
Lot Number3073295B Certificate TypeCertificate of Analysis Date31/01/2025 Catalog NumberP45050
Lot Number2944669 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog NumberP45050
Lot Number2461322 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberP45050
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Electroporation Cuvettes, 0.2 cm > 0.2cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.