missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ PureLink™ HiPure Plasmid Midiprep Kit

The PureLink HiPure Plasmid Midiprep Kit is designed to isolate transfection-grade plasmid DNA from E. coli.

Brand:  Invitrogen™ K210005


 View more versions of this product

Product Code. 10388702

  • 433.00 € / 50 reactions

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The PureLink HiPure Plasmid Midiprep Kit is designed to isolate transfection-grade plasmid DNA from E. coli. The Midiprep Kit protocol will typically yield 100–350 μg plasmid DNA from 15–25 mL bacterial culture, at purity that is comparable to that achieved by two passes through cesium chloride gradients.

  • Labor and time saving- no need for extra steps to remove endotoxin and other contaminants
  • High-purity, low-endotoxin product- pure enough for mammalian cell transfection
  • Versatility—purify any type and size of plasmid DNA, including BAC, bacmids, and ssM13 DNAs

Anion-exchange chromatography for plasmid purification

  • PureLink HiPure Plasmid DNA Purification Kits use a patented anion-exchange resin to purify plasmid DNA to level equivalent to two passes through CsCl gradients
  • The resin combines excellent capacity with fast flow rate, high resolution, high yield, and efficient endotoxin removal
  • Plasmid preparations can typically be completed in less than 2 hours

Contaminant-free DNA

  • Unlike cesium chloride gradient protocols, PureLink HiPure Plasmid Purification Systems do not use troublesome solvents to work with and to dispose of
  • Typically, plasmid DNA prepared using the PureLink HiPure Plasmid Midiprep Kit will have an A260/A280 ratio of greater than 1.80, indicating that the DNA is reasonably free of proteins that might interfere with downstream applications
  • Endotoxin levels are typically within 0.1–1 EU/μg, making this plasmid DNA ideal for mammalian cell transfection
  • Purification time is two hours

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2831641 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberK210005
Lot Number2791298 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberK210005
Lot Number2794182 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberK210005
Lot Number2820410 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberK210005
Lot Number2794180 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog NumberK210005
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ PureLink™ HiPure Plasmid Midiprep Kit > 50 preps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.