missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Iodine, 99+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
50 g
250 g
1000 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 183°C to 186°C (sublimation) |
Physical Form | Solid |
Quantity | 50 g |
Percent Purity | ≥99% |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10253384 | Certificate of Analysis | 09/12/2024 | A12278.18,A12278.0B,A12278.30 |
10227484 | Certificate of Analysis | 30/08/2024 | A12278.18,A12278.0B,A12278.30 |
2370570 | Certificate of Analysis | 30/08/2024 | A12278.18,A12278.0B,A12278.30 |
10241200 | Certificate of Analysis | 20/02/2024 | A12278.18,A12278.0B,A12278.30 |
10247551 | Certificate of Analysis | 07/08/2023 | A12278.18,A12278.0B,A12278.30 |
Safety and Handling



Product Identifier
- Iodine
- Danger
- Acute toxicity Category 4
- ACUTE AQUATIC Acute 1
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 1
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- H335-May cause respiratory irritation.
- H372-Causes damage to organs.
- H400-Very toxic to aquatic life.
- P264-Wash face, hands and anyexposed skin thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : iodine
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Iodine, 99+%, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction