missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ Thermal Transfer Printer Ribbons
Have strong environmental resistance against smearing and chemicals
Brand: Brady™ 066263
105.64 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Use with Brady IP Thermal Transfer Printers
- Sharp-edge print quality to maximize bar code readability
- Resistant against smearing and chemicals
- Ribbons include spindle
Order Info
Supplied in 984 ft. (299.92m) rolls.
Specifications
Black | |
Resin | |
2.36 in. | |
60 mm | |
2.54 cm | |
Ribbon | |
RoHS 2005/618/EC MCV, 2002/95/EC |
BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200 | |
984 ft. | |
299.9 m | |
1 in. | |
Black 6400 Series Thermal Transfer Printer Ribbon | |
Ink side out | |
1 Ea. |