missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP™ Thermal Transfer Printer Ribbons

Have strong environmental resistance against smearing and chemicals

103.00 € - 145.00 €

Specifications

Color Black
Length (English) 984 ft.
Length (Metric) 299.9 m
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
View More Specs

Products 2
Product Code Brand For Use With (Equipment) Material Width (English) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Material Width (English) Price Quantity & Availability  
10286413
View Documents
Brady™
066030
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer Wax 1.57 in.
103.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
10715556
View Documents
Brady™
066263
BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200 Resin 2.36 in.
145.00 €
Each
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
Description

Description

  • Use with Brady IP Thermal Transfer Printers
  • Sharp-edge print quality to maximize bar code readability
  • Resistant against smearing and chemicals
  • Ribbons include spindle

Order Info

Supplied in 984 ft. (299.92m) rolls.

Specifications

Specifications

Black
299.9 m
2.54 cm
Ink side out
1 Ea.
984 ft.
1 in.
Ribbon
RoHS 2005/618/EC MCV, 2002/95/EC
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.