missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Cleanroom Pen
BIOPHARMA

Low-sodium, indelible ink ballpoint pens feature a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach, and phenol wipe downs. Available irradiated, capped or click versions, and with black, blue or red ink.

Brand:  Micronova™ PEN-02IR

 View more versions of this product

Product Code. 11966875

  • 382.00 € / Pack of 100
Estimated Shipment: 11-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Low-sodium ink

The Micronova Irradiated Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.

  • Ball point cleanroom pens with indelible, low sodium ink
  • Designed for documentation and labeling in cleanrooms
  • White, high-density polypropylene barrel
  • Holds up to IPA, bleach and phenol wipe downs
  • Capped or Retractable options available
  • Black, blue or red ink
  • Available gamma irradiated for aseptic environments
Specifications

Specifications

HDPE
Blue
HDPE
5.75 x 0.375 x 0.375 in.(14.6 x 0.953 x 0.953 cm)
14.6 cm
0.953 cm
ISO 9001 Certified Facility; Certificate of Irradiation and Certificate of Conformance
0.953 cm
Cleanroom and Aseptic Environment Documentation and Labeling
Cleanroom Pen
8 x 8 x 8 in.
Capped, 0.7 mm Point Tip
0.907 kg
No
White
Capped
5.75 in.
0.375 in.
Not Autoclavable
0.375 in.
Reusable
10 pens/bag, double bagged
10/Pk. 100/CS
Sterile
2 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.