missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Cleanroom Pen
BIOPHARMA

Low-sodium, indelible ink ballpoint pens feature a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach, and phenol wipe downs. Available irradiated, capped or click versions, and with black, blue or red ink.

82.58 € - 382.00 €

Specifications

Material HDPE
Cover Material HDPE
Dimensions (L x W x H) 5.75 x 0.375 x 0.375 in.(14.6 x 0.953 x 0.953 cm)
Length (English) 5.75 in.
Width (English) 0.375 in.
View More Specs

Products 4
Product Code Brand Color Tip Style Price Quantity & Availability  
Product Code Brand Color Tip Style Price Quantity & Availability  
11966875
BIOPHARMA
View Documents
Micronova™
PEN-02IR
Blue Capped, 0.7 mm Point Tip
382.00 €
Pack of 100
Estimated Shipment: 04-03-2025
to see stock.
Add to basket
 
13147726
View Documents
Micronova™
PEN-16IRD
Blue Retractable, 0.7 mm Point Tip This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11956875
BIOPHARMA
View Documents
Micronova™
PEN-01IR
Black Capped, 0.7 mm Point Tip
313.00 €
Pack of 100
Estimated Shipment: 05-03-2025
to see stock.
Add to basket
 
13107726
View Documents
Micronova™
PEN-03IR
Red Capped, 0.7 mm Point Tip This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Low-sodium ink

The Micronova Irradiated Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.

  • Ball point cleanroom pens with indelible, low sodium ink
  • Designed for documentation and labeling in cleanrooms
  • White, high-density polypropylene barrel
  • Holds up to IPA, bleach and phenol wipe downs
  • Capped or Retractable options available
  • Black, blue or red ink
  • Available gamma irradiated for aseptic environments
Specifications

Specifications

HDPE
5.75 x 0.375 x 0.375 in.(14.6 x 0.953 x 0.953 cm)
0.375 in.
Not Autoclavable
Reusable
Cleanroom Pen
2 lb.
HDPE
5.75 in.
0.953 cm
ISO 9001 Certified Facility; Certificate of Irradiation and Certificate of Conformance
Cleanroom and Aseptic Environment Documentation and Labeling
Sterile
0.907 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.