missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Universal Sign 'Wear Laboratory Coat'
Safety Sign to signify that a laboratory coat must be worn.
Brand: Brady™ 311370
8.27 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
M/M059/NT/PP-DIA150-1 | |
1 Sign | |
150 mm | |
Facility Identification, Safety Identification | |
-40°C to +120°C | |
-40°F to +248°F | |
15 x 15 cm | |
Safety Sign |
Polypropylene | |
5.91 in. Dia. | |
Surface Mount | |
1.55 mm | |
Round | |
Universal | |
Wear Laboratory Coat | |
White on Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction