missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ CO2 Incubator, 150 L, Stainless Steel

9703.20 € - 11055.00 €

Specifications

Data Outputs RS232
Capacity (Metric) 150 L
Chamber Material Stainless Steel
CO2 Concentration Range 1 to 20%
Relative Humidity <90% at 37°C
View More Specs

Products 2
Product Code Brand CO2 Sensor Technology Price Quantity & Availability  
Product Code Brand CO2 Sensor Technology Price Quantity & Availability  
15660667
View accessory products View Documents
Fisherbrand™
50153430
TC Sensor
9703.20 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15650667
View accessory products View Documents
Fisherbrand™
50153431
IR Sensor
11055.00 €
Each
Estimated Shipment: 02-09-2025
to see stock.
Add to basket
 
Description

Description

  • Efficient high performance heaters surround the chamber for even temperature distribution
  • Gentle fan assisted air flow pattern is designed for uniform distribution of temperature, CO2, and humidity
  • The 90°C high temperature decontamination cycle simplifies cleaning because no autoclave and toxic chemicals required
  • The cycle eliminates variability in disinfection and has been proven effective against wide range of contaminants including bacteria, molds, and fungal spores and mycoplasma, eliminating the variability in disinfection
  • CO2 sensors are positioned directly in the chamber for precise control. A choice of CO2 sensor technology includes.  
    • Thermal Conductivity (TC) for precise monitoring and reliable long life
    • Infrared (IR) for independent operation for precise, remote monitoring applications
Specifications

Specifications

RS232
Stainless Steel
<90% at 37°C
CO2 Incubator
Standard
63.7 cm
86.7 cm
53 cm
230 V, 50/60 Hz
50/60 Hz
150 L
1 to 20%
Ambient +0.3° to 55°C
3L panless reservoir
53 x 47 x 60.7 cm
47 cm
60.7 cm
70 kg
230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Isotemp™ CO2 Incubator, 150 L, Stainless Steel

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.