Learn More
Fisherbrand™ Isotemp™ CO2 Incubator, 150 L, Stainless Steel
Brand: Fisherbrand™ 50153431
View more versions of this product
Description
- Efficient high performance heaters surround the chamber for even temperature distribution
- Gentle fan assisted air flow pattern is designed for uniform distribution of temperature, CO2, and humidity
- The 90°C high temperature decontamination cycle simplifies cleaning because no autoclave and toxic chemicals required
- The cycle eliminates variability in disinfection and has been proven effective against wide range of contaminants including bacteria, molds, and fungal spores and mycoplasma, eliminating the variability in disinfection
- CO2 sensors are positioned directly in the chamber for precise control. A choice of CO2 sensor technology includes.
- Thermal Conductivity (TC) for precise monitoring and reliable long life
- Infrared (IR) for independent operation for precise, remote monitoring applications

Specifications
RS232 | |
Stainless Steel | |
IR Sensor | |
Ambient +0.3° to 55°C | |
3L panless reservoir | |
53 x 47 x 60.7 cm | |
47 cm | |
60.7 cm | |
70 kg | |
230 V |
150 L | |
1 to 20% | |
<90% at 37°C | |
CO2 Incubator | |
Standard | |
63.7 cm | |
86.7 cm | |
53 cm | |
230 V, 50/60 Hz | |
50/60 Hz |
Videos
-
Fisherbrand Isotemp CO2 Incubator
-
Fisherbrand Isotemp™ CO2 Incubator - POTM - April (EN)
-
Fisherbrand Isotemp CO2 Incubator (EN)
Your input is important to us. Please complete this form to provide feedback related to the content on this product.