Learn More
Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths
Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.
Brand: Fisherbrand™ FSGPD02
554.41 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Beschreibung
Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.
- Smaller footprint, compared to previous models
- Advanced temperature controller is designed for extended functionality
- New audible alarms
- Conveniently save commonly used settings with temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Compatable with Thermal beads (sold separately)

Spezifikation
Stainless Steel | |
2L Deluxe General Purpose Water Bath | |
UL, CE, FDA Class I | |
Monochrome LCD | |
Polycarbonate Gable Cover, Diffuser Tray | |
Isotemp GPD 02 | |
±0.2°C | |
5.4 x 6.1 x 5.99 in. (138 x 155 x 150 mm) | |
1.5-1.8 / 0.7-0.9 (120V/230V) |
Digital | |
2 L | |
Ambient to 90°C | |
200 w | |
Epoxy Powder-coated Steel | |
3 | |
±0.2°C | |
9.1 x 7.8 x 9.2 in. (230 x 199 x 233 mm) |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.