missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp III™ Recirculating Chiller, 230V/50Hz
A compact line of refrigerated recirculating chillers.
Brand: Fisherbrand™ 198222010001
3989.77 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Intuitive digital controller for ease of use
- Pressure gauge on front panel for easy viewing
- of application pressure
- High and low temperature alarms
Controller indicator lights:
- Indicate when unit is cooling
- Indicate when setpoint is being changed
- Indicate when high and low temperature limits are being changed or are exceeded
Specifications
10°C to 35°C | |
1900 W | |
-10°C to +30°C | |
9.4 L/min. | |
±0.5°C | |
72.6 kg |
19 L | |
PD2 (Positive Displacement Pump) | |
Isotemp III | |
R134A | |
584.2 x 431.8 x 711.2 mm |