missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryoboxes, 136mm

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

Brand:  Fisherbrand™ FB71245

 View more versions of this product

Product Code. 11527643

  • 72.05 € / Pack of 10
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Available with a water-repellent finish or with a waterproof plastic coating
  • Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryoboxes can be used for larger vessels if the grid is removed
Specifications

Specifications

Red
Square
15 to 50 mL Tubes
136 x 136 mm
136 mm
136 mm
0.15 kg
Cardboard
Cryo Box
10 Pack
136 x 136 x 130 mm
136 mm
130 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cardboard Cryoboxes, 136mm > Color: Red; Dimensions (L x W x H): 136 x 136 x 130mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.