missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | For Use With (Equipment) | Type | Temperature Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Temperature Range | Price | Quantity & Availability | ||||||
10343771
|
Eppendorf™
3880000160 |
0.5mL tubes | IsoPack and IsoRack set | 0°C | N/A | N/A | N/A | |||||
10202271
|
Eppendorf™
3880001026 |
1.5/2.0mL tubes | IsoSafe and IsoPack | 0°C | N/A | N/A | N/A | |||||
10579291
|
Eppendorf™
3880001166 |
1.5/2.0mL tubes | IsoPack and IsoRack set | 0°C |
65.61 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
10459072
|
Eppendorf™
3880000178 |
0.5mL tubes | IsoPack and IsoRack set | -21°C | N/A | N/A | N/A | |||||
10798551
|
Eppendorf™
3880000046 |
0.5mL tubes | IsoSafe and IsoPack | -21°C | N/A | N/A | N/A | |||||
10613751
|
Eppendorf™
3880000020 |
0.5mL tubes | IsoSafe and IsoPack | 0°C |
197.94 €
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
10604311
|
Eppendorf™
3880001174 |
1.5/2.0mL tubes | IsoPack and IsoRack set | -21°C |
65.93 €
Each |
Estimated Shipment: 26-05-2025
Log in to see stock. |
||||||
10018550
|
Eppendorf™
3880001042 |
1.5/2.0mL tubes | IsoSafe and IsoPack | -21°C | N/A | N/A | N/A | |||||
Description
- Holds 24 tubes (0.5mL/1.5mL/2.0mL Safe-Lock microcentrifuge tubes or 1.7mL Safe-Twist screw cap tubes)
- IsoPack™ (cold pack) white for 0°C and blue for -21°C, cooled to refrigeration temperature in freezer compartment
- Isothermal times of >6hr (0°C, white) and >3hr (-21°C, blue)
- No more melting ice baths (danger of contamination)
- All system components can be used separately
- Racks are stackable, autoclavable, markable, floatable and can be centrifuged in a microtitre-plate rotor Specialises in cooling samples effectively and constantly at -21°C or 0°C over many hours.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ IsoTherm-System™