missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young B45 Rodaviss Joint and JY Bleed Valve

GPE Scientific™ B45 Rodaviss Joint and JY Bleed Valve

Brand:  GPE Scientific™ JYT/3

Product Code. 15814814

  • 501.00 € / Each
Estimated Shipment: 20-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High quality Rodaviss joint with removable cap
  • Includes Viton O-rings
  • Can be custom designed
Specifications

Specifications

Hose connection diameter: 15 mm
Body diameter: 50 mm
240 mm body
Inside tube diameter: 13 mm
Viton O-rings
Roadaviss joint and bleed valve
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
GPE Scientific™ J Young B45 Rodaviss Joint and JY Bleed Valve > Hose connection diameter: 15mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.