Learn More
Gilac™ White Rectangular Flat Trays
White Rectangular Flat Trays with traceability management thanks to a contents identification device label overmoulded inside the plastic material rendering it permanent and rewritable.
Brand: Gilac™ G154321
Description
- White in color
- Strong and impact resistant design
- Dimensions suitable for refrigerator use
- Moulded in HDPE that can be used between -40° to +90°C
- Applications include defrosting, preparation for wet products, ingredients, conserving comparison sample meals, and fermenting and decanting containers
- Lid is sold separately
Specifications
Spill Bin | |
White | |
1.3 gal. | |
Food Contact Compliance | |
Food Storage | |
400/Pallet | |
437 mm | |
75 mm | |
0.46 kg |
HDPE | |
Rectangular | |
5 L | |
Refrigerator | |
Stackable | |
437 x 285 x 75 mm; internal bottom dimensions: 380 x 220 x 72 mm | |
285 mm | |
1.01 lb. |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.