Learn More
Jenway™ Genova Plus Life Science Spectrophotmeter
Pre-programmed with all the most common methods for protein analysis including Bradford, Lowry, Biuret, BCA and Direct UV methods. Jenway™ Genova Plus Life Science Spectrophotmeter can also be used as a standard spectrophotometer with measurement modes for photometrics, concentration, multi-wavelength, spectrum scanning, quantitation, and kinetics.
Brand: Jenway™ 83070-00
5372.25 EUR valid until 2025-12-31
Use promo code "24356" to get your promotional price.
Description
- 5nm spectral bandwidth
- Absorbance range -0.3 to 2.5A
- Pre-programmed for DNA/RNA analysis
- Purity scan across entire wavelength range
- Pre-programmed methods for protein analysis
- Standard spectrophotometer functions
- Press to read xenon lamp
- Icon driven software
- Small footprint
- Method and result saving to USB memory stick
- 3 year warranty including xenon lamp
Specifications
−0.3 to +2.5 A | |
275 x 400 x 220 mm | |
5 nm | |
90/264 V | |
1, 2 or 5 nm | |
4GB USB memory stick, 100 disposable UV microvolume cuvettes (70μL)10 x 10mm single cuvette holder, power supply, Jenway Foreign Manual CD, and instruction manual | |
3 years including xenon lamp | |
±2 nm | |
6 kg |
0 to 9999 | |
Xenon | |
Spectrophotometer | |
198 to 1000 nm | |
47/63 Hz | |
Photometric: 0.1%T, 0.001 A | |
65 W | |
±0.5 nm |
Videos
-
Jenway Genova Plus spectrophotometer
Your input is important to us. Please complete this form to provide feedback related to the content on this product.