missing translation for 'onlineSavingsMsg'
Learn More

3M™ Jupiter™ Standard Battery

Performance-tested with an 8-hour nominal run time.

Brand:  3M™ 7000000129

Product Code. 10053344

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Performance tested to AS/NZS 1716
  • For use with Jupiter Powered Air Purifying Respirators
  • 4.8V, 7400 mAH
  • Contains 8 x NiMH cells connected in series in two packs of 4 that are connected in parallel
  • Each cell 1.2V, 3700 mAH
  • 14 x 10.5 x 2.5cm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8hr.
AS/NZS 1716
Optional super battery pack for the Jupiter AH1 Respiratory System
1 Ea.
4.8 V
8 x NiMH cells
Jupiter Battery
Jupiter Powered Air Purifying Respirators
535 g
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      3M Powered and supplied air products

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    3M™ Jupiter™ Standard Battery > Single station; For use with optional super battery pack for the Jupiter AH1 Respiratory System

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.