missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories

For safe containment and disposal of cigarette butts

Brand:  Justrite™ 26827

 View more versions of this product

Product Code. 12930225

  • 79.00 € / Pack of 10
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Anchoring Cable: 91.4cm (36 in.) wire rope cable provides added security or greater stability in severe weather
  • Brass Padlock: 3/16 in. dia. shackle
  • Bucket Liners: special, burn-resistant laminated aluminum/poly construction; include twist-ties; fit any bucket 29.8cm (11.75 in.) wide x 25.4cm (10 in.) high maximum size

Specifications

Specifications

Silver
45.7 cm
2 lb.
50.8 cm
Justrite™ elite smokers cease-fire cigarette butt receptacles
18 in.
18 x 20 in. (45.7 x 50.8 cm)
10 Pk.
0.9 kg
Collecting cigarette butts
20 in.
Disposal Bucket Liner