missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories
For safe containment and disposal of cigarette butts
18.43 € - 1041.39 €
Specifications
For Use With (Equipment) | Justrite™ elite smokers cease-fire cigarette butt receptacles |
---|
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Quantity | Price | Quantity & Availability | ||||
12930225
|
Justrite™
26827 |
Disposal Bucket Liner | 10 Pk. |
79.00 €
Pack of 10 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
12940225
|
Justrite™
26830 |
Disposal Bucket Liner | 250/Cs. | N/A | |||||
12980225
|
Justrite™
268505 |
Anchoring Cable Kit | 1 Ea. | N/A | |||||
12990225
|
Justrite™
268506 |
Padlock | 1 Ea. | N/A | |||||
Description
- Anchoring Cable: 91.4cm (36 in.) wire rope cable provides added security or greater stability in severe weather
- Brass Padlock: 3/16 in. dia. shackle
- Bucket Liners: special, burn-resistant laminated aluminum/poly construction; include twist-ties; fit any bucket 29.8cm (11.75 in.) wide x 25.4cm (10 in.) high maximum size
Specifications
Justrite™ elite smokers cease-fire cigarette butt receptacles |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title