Learn More
Justrite™ Plunger Dispensing Can
Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.
Brand: Justrite™ 10008
Description
Justrite Plunger Dispensing Can provides a quick and safe means to moisten cloths with flammable cleaning fluids. Made of chemically-resistant Ryton™ and brass, the pump base is designed to leave less liquid in the bottom before having to refil.
- Steel construction with durable, lead-free chemical-resistant powder paint
- “Smart pump” mechanism helps streamline swabbing operations
- Place cloth on tray and push down to wet cloth
- Excess liquid safely drains back into reservoir
- Plunger is made of chemically resistant Ryton™ and brass and is designed to leave less liquid in the bottom before refilling
- Perforated pan screen serves as flame arrester
- Easy to dismantle and reassemble for routine cleaning
- Available in high-density polyethylene or rugged 24-gauge steel construction
Certifications
FM approved.
Specifications
FM, TUV | |
0.13 gal. | |
Red | |
Steel | |
5.25 in. | |
4.87 in. |
Plunger Can | |
0.5 L | |
For Dispensing Flammable Liquids | |
Brass and Ryton Plunger Assembly | |
133 mm | |
124 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.