missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Water-Filled Drain Covers
To prevent run-off pollutants from entering stormwater drains
129.54 €
Specifications
Material | PVC |
---|---|
Type | Drain Cover |
For Use With (Application) | To seal drains before washdowns, maintenance/other cleanup tasks |
Includes | Easy-open push plug for filling with standard water hose |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
16594812
|
Justrite™
28468 |
30 x 30 in. (76.2 x 76.2 cm) | N/A | ||||||
Description
- To seal drains before washdowns, maintenance, or other cleanup tasks
- Made of UV resistant modified vinyl
- Features easy-open push plug for filling with standard water hose
- Do not fill over 5-in (127-mm) in height to prevent edges from losing contact with ground
Specifications
PVC | |
Drain Cover | |
To seal drains before washdowns, maintenance/other cleanup tasks | |
Easy-open push plug for filling with standard water hose |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title