missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ K70 Silicon Hoses
Kartell™ K70 Silicon Hoses are constructed of silicon, making them a transparent and flexible connection to various components and accessories.
11.55 € - 111.00 €
Specifications
Certifications/Compliance | FDA, USP, Class VI, A 50p60 and EPC VI.1.3.2 Approved |
---|---|
Material | Silicone |
Overall Length (Metric) | 10 m |
Min. Operating Temperature (Metric) | -60°C |
Color | Transparent |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10726352
|
Kartell™
0392100 |
2 mm |
17.45 €
10m |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
15712855
|
Kartell™
0392200 |
3 mm |
20.00 €
10m |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10736352
|
Kartell™
0392300 |
4 mm |
28.45 €
10m |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
15722855
|
Kartell™
0392400 |
5 mm |
47.75 €
10m |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
10207351
|
Kartell™
0392700 |
8 mm |
111.00 €
10m |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
15742855
|
Kartell™
0392800 |
9 mm |
109.00 €
10m |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
10023501
|
Kartell™
0392500 |
6 mm |
55.35 €
10m |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
15732855
|
Kartell™
0392600 |
7 mm |
102.00 €
10m |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10535371
|
Kartell™
0392000 |
1 mm |
11.55 €
10m |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
Description
Kartell™ K70 Silicon Hoses are constructed of silicon, making them a transparent and flexible connection to various components and accessories.
- Flexible and transparent
- FDA, USP, Class VI, A 50p60, EPC VI.1.3.2 approved
- Can withstand temperatures of -60°C to 200°C
Specifications
FDA, USP, Class VI, A 50p60 and EPC VI.1.3.2 Approved | |
10 m | |
Transparent |
Silicone | |
-60°C | |
200°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title